Shop All Toilets
American Standard
Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White
Mfr # 3353101.020
Zoro # G5417571
original price:
$197.11
12% off
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$171.99
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Product Information
- Brand American Standard
- MFR # 3353101.020
- Zoro # G5417571
- UPC # 791556025097
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 14" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 26" |
Depth | 26" |
Rim Height | 15" |
Spud Connection Size | 1-1/2" |
Trapway Dia. | 2-1/8" |
Bowl Width | 14" |
Bowl Height | 13-1/8" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 5/8" (FS-7730-5/8 E/G)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-7)
- ELKAY Elkay EMABF8WSLK EZH2O Water Bottle Refilling Station W/Single ADA Cooler, Refrig, Light Gray (EMABF8WSLK)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL3)
- AMERICAN STANDARD Tropic 1-Piece 1.28 Gpf Single Flush Elo, 1.28 gpf, Floor Mount, Elongated, White (2786.128.020)
- AMERICAN STANDARD Cadet 1.1 Gpf Flowise Elongated Pressure, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated (2462.100.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3517C101.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3342001.020)
- AMERICAN STANDARD Cadet Pro Round Front 1.6 Gpf Toilet In, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215DA.004.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3341001.020)
- AMERICAN STANDARD Flush Valve Toilet, 1.1 gpf, Flushometer, Floor Mount, Elongated, White (2854111.020)
- American Standard Toilets