Shop All Toilets
American Standard
Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 3451001.020
Zoro # G3180222
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Product Information
- Brand American Standard
- MFR # 3451001.020
- Zoro # G3180222
- UPC # 033056830635
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 14" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 27-1/4" |
Depth | 27-1/4" |
Bowl Width | 14" |
Bowl Height | 15" |
Rim Height | 15" |
Spud Connection Size | 1-1/2" |
Trapway Dia. | 2-1/8" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 4 (793LT9)
- ROHL 1/2" Pressure Balance Trim Without Diverter (A1410XMIB)
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BNB02)
- ZORO SELECT Cam and Groove Coupling, 3", Aluminum (PLE57)
- AMERICAN STANDARD Cadet Pro 12" R 6L Tank Bon, 1.6 gpf, Cadet Flushing System, Elongated, Bone (4188A.004.021)
- AMERICAN STANDARD Cadet Pro Elongated 1.28 Gpf Toilet In B, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215CA.104.021)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2257101.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3517C101.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Wall Mount, Elongated, White (2257101PL.020)
- AMERICAN STANDARD H20Ption H2Option Dual Flush Elong 0.92, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Elongated (2887.218.020)
- KOHLER Memoirs Comfort Height Round Front (4387-96)
- American Standard Toilets