Shop All Toilets
American Standard
Toilet Bowl, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White
Mfr # 3484001.020
Zoro # G5572701
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1
- Material Vitreous China
Product Information
- Brand American Standard
- MFR # 3484001.020
- Zoro # G5572701
- UPC # 791556031036
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 14" |
Manufacturers Warranty Length | 5 yr. |
Bowl Depth | 29-1/4" |
Rim Height | 16-1/2" |
Bowl Width | 14" |
Trapway Dia. | 2-1/8" |
Bowl Height | 16-1/2" |
Spud Connection Size | 3/8" |
Description
Bedpan Holding Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Bottom, Stainless Steel, Double Pedal Valve (105S)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.004.020)
- NEOPERL 1.8 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (1168005)
- RIDGID Press Ring, SS, 1 1/2 in Pipe (37978)
- AMERICAN STANDARD Champion Pro Right Height Elongated 1.6, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated (211AA.004.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor with Back Outlet Mount, Elongated, White (3312001.020)
- AMERICAN STANDARD Cadet Pro 12"R Tank W/Tcld Wht, 1.28 gpf, Cadet Flushing System, Elongated, White (4188A.164.020)
- AMERICAN STANDARD Cadet Pro Rf Combo L/Seat Lin, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, Linen (215DA.004.222)
- AMERICAN STANDARD VormaxHet Rhel 12"RLSeat ComboWh, 1.28 gpf, VorMax, Floor Mount, Elongated, White (238AA.104.020)
- AMERICAN STANDARD Yorkvile 1.1GPF R Elong Toilet Wh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2878.100.020)
- SLOAN Wets2020.1001 St2020 Ada Ryl111- 1.28, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201001)
- American Standard Toilets