Shop All Faucet Repair and Maintenance
American Standard
Tee and Hose Kit,
Mfr # M953006-0070A
Zoro # G3689962
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand American Standard
- Material Steel
- Material of Construction Steel
- For Use With American Standard Colony Soft Bathroom Lavatory Faucets
Product Information
- Brand American Standard
- MFR # M953006-0070A
- Zoro # G3689962
- UPC # 012611304354
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 24 in |
Size | 24 in L |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | American Standard |
Material | Steel |
Material of Construction | Steel |
For Use With | American Standard Colony Soft Bathroom Lavatory Faucets |
For Use With Mfr. Model Number | 2506821.002, 2555201.002, 2555201.224, 2555201.295, 2555801.002, 2555801.295, 2555821.002, 2555821.224, 2555821.295, 2590801.002, 2590801.295, 3875501.002, 3875509.002, 3875509.295, 4508801.002, 4508801.224, 4508801.295, 6028801.002, 6028801.224, 6028801.295, 7415801.224, 7415821.002, 7415821.224, 7871712.002, 7871712.295, 7871732.002, 7871732.099, 7871732.295, 7881712.002, 7881712.295, 7881732.002, 7881732.099, 7881732.295 |
Item | Tee and Hose Kit |
Connection | 1/4-18 |
Description
Tee and Hose Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID OMIST 18 Hot WTR Coin Valve (10)
- KOHLER Trip Handle Assembly (77783-BN)
- ZORO SELECT Repair Clamp, 3 Bolt, 1 1/4 In, 304SS (330-069)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385050.002)
- AMERICAN STANDARD Steel Escutcheon Kit, Size 1/4" x 2-1/4" (013312-0020A)
- AMERICAN STANDARD Aerator Insert 1.5Gpm (M910271-0070A)
- AMERICAN STANDARD Speed Connect Cable, American Standard (M952430-0070A)
- AMERICAN STANDARD Screws For Handle-VidimaLaundry Faucet (918555-0070A)
- AMERICAN STANDARD Lever Handle For Hampton Faucet, Chrome (013310-0020A)
- AMERICAN STANDARD Lever Handle Kit, Faucet, For Use w/2TGX2 (M961636-0020A)
- ZURN Cold Color Index, Plastic (59454002)
- American Standard Faucet Repair and Maintenance