Shop All Toilets
American Standard
Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White
Mfr # 2535128.020
Zoro # G9189153
product price: $487.50
/ea
Free Shipping & Returns
$487.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China with EverClean(R)
Product Information
- Brand American Standard
- MFR # 2535128.020
- Zoro # G9189153
- UPC # 791556034563
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 14" |
Manufacturers Warranty Length | 5 yr. |
Bowl Depth | 27-3/8" |
Depth | 7-3/16" |
Bowl Height | 16-1/2" |
Trapway Dia. | 2-1/8" |
Overall Height (In.) | 28-5/8" |
Rim Height | 16-1/2" |
Bowl Width | 14-7/16'' |
Description
Tank Toilet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" S-453 Y-PTN CHECK VALVE (105-405)
- LEGEND VALVE 1/2" PLASTIC PEX TEE (461-153)
- MILWAUKEE TOOL 1/2 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2653M)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACH3)
- AMERICAN STANDARD Toilet Bowl, 1.28/1.60 gpf, Gravity Fed, Floor Mount, Elongated, White (3517A101.020)
- AMERICAN STANDARD Cadet Pro Elongated 1.6 Gpf Toilet In Wh, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215CA.004.020)
- AMERICAN STANDARD Yorkville Toilet Bwl Wht, 1.6 gpf, Floor Mount, Elongated, White (3701.001.020)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, White (2034.314.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor with Back Outlet Mount, Elongated, White (3313001.020)
- AMERICAN STANDARD Cadet Pro 12" R Tank Lin, 1.28 gpf, Cadet Flushing System, Elongated, Linen (4188A.104.222)
- THETFORD Thetford 36387 Wall Switch Control Panel for Tecma Silence Plus 2 Mode Toilet (36387)
- American Standard Toilets