Shop All Toilets
American Standard
Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White
Mfr # 2403813.020
Zoro # G9189144
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
Product Information
- Brand American Standard
- MFR # 2403813.020
- Zoro # G9189144
- UPC # 033056751657
- Country of Origin China
- Category Toilets
Dimensions
Manufacturers Warranty Length | 5 yr. |
Bowl Depth | 27" |
Trapway Dia. | 2-1/8" |
Bowl Height | 16-1/2" |
Rim Height | 16-1/2" |
Bowl Width | 15-1/2" |
Description
Tank Toilet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- ACORN CONTROLS Stainless Steel 18-8 Countersunk Washer, Pk10 (0336-004-001)
- KINGSTON BRASS Claremont Raindrop Shower Arm, Oil Rubbed Bronze (K117A5)
- ZORO SELECT Washing Machine Valve, 1/2 In, Red (1APZ8)
- AMERICAN STANDARD Cadet Pro Right Height Round Front 1.6 G, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215BA.004.020)
- AMERICAN STANDARD Madera Ec Ada-1.6 Man Fv Systm, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2854.016.020)
- AMERICAN STANDARD CadetPro Rh Rf 10" R 6LL/Seat Wh, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215BB.004.020)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, White (2034.314.020)
- AMERICAN STANDARD Cadet Pro 12" R 6L Tank Bon, 1.6 gpf, Cadet Flushing System, Elongated, Bone (4188A.004.021)
- AMERICAN STANDARD Champion Pro Right Height Elongated 1.28, 1.28 gpf, Champion Flushing System, Floor Mount, White (211AA.105.020)
- CATO Toilet, Elongated Bowl, 128 gpf Flush, White (J6052011120)
- American Standard Toilets