Shop All Toilet Repair Parts
American Standard
Tank Cover Locking Device, Toilet, Metal
Mfr # 603111-0030A
Zoro # G6083786
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Metal
- Type Toilet
- Material of Construction Metal
- Color/Finish Rough
Product Information
- Brand American Standard
- MFR # 603111-0030A
- Zoro # G6083786
- UPC # 012611250187
- Country of Origin Multiple
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Fits Brand | American Standard |
Material | Metal |
Type | Toilet |
Material of Construction | Metal |
Color/Finish | Rough |
Standards | ANSI/ASME |
For Use With | Cadet PA Toilet Tanks |
Includes | Repair Part Only |
Sub-Category | Tank Covers |
Item | Locking Device |
Description
Locking Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKINS Zurn Wilkins Bronze Backflow Preventer Valve 1 pc (1-975XL)
- ZORO SELECT 2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N020114)
- LEGEND VALVE 1/2FX3/8OD T595 NL CHROME STOP (114-603NL)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/FPM, Lever Handle (BYV11030A0VL000)
- AMERICAN STANDARD Trip Lever, Cadet 3, Satin Nickle (738903-2950A)
- AMERICAN STANDARD EZ-Install Tank to Bowl Kit, Rough (7381253-200.0070A)
- AMERICAN STANDARD Replace Flapper Wdi B6048-G-Crn1 (P030750000C)
- AMERICAN STANDARD Mixing Strainer, Valve Kit, Gold (021943-0070A)
- AMERICAN STANDARD Edgemere 1.28 Tank W/Rhtl White (4519A.105.020)
- AMERICAN STANDARD Handle, Lever, Metal, Chrome (M916802-0020A)
- JONES STEPHENS CP Tank Lever F/ Toto Rep #Thu068 (T01028)
- American Standard Toilet Repair Parts