Shop All Toilet Repair Parts
American Standard
Tank Coupling Kit, Toilet, Brass/Rubber
Mfr # 7301476-100.0070A
Zoro # G6168057
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Brass/Rubber
- Type Closed Coupling Kit
- Material of Construction Brass/Rubber
- Fixture Type Toilets
Product Information
- Brand American Standard
- MFR # 7301476-100.0070A
- Zoro # G6168057
- UPC # 012611457531
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Fits Brand | American Standard |
Material | Brass/Rubber |
Type | Closed Coupling Kit |
Material of Construction | Brass/Rubber |
Fixture Type | Toilets |
Color/Finish | Rough |
Finish | Rough |
Standards | ANSI/ASME |
For Use With | H2Options Dual Flush Tank, 2887216, 2887516, 2889216, 2889516, 2886216, 2886516, 2888216, 2888516, 4339216, 4339516, 4339516 |
Includes | Repair Part Only |
Sub-Category | Hardware and Gaskets |
For Use With Mfr. Model Number | 4339216.020, 4339416.020, |
Item | Tank to Bowl Kit |
Description
Tank to Bowl Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Heavy Series, 1-1/2 In Pipe (H6030S)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-SN)
- DEARBORN P-Trap, Reversible, J-Bend, 1/2"x 1-1/2" (P9703W)
- AMERICAN STANDARD Champion4 4266 Tank Cover White (735128-400.020)
- AMERICAN STANDARD Trip Lever Pro Rh Bn (7381231-201.2950A)
- AMERICAN STANDARD Ultima Iii 2.1 Hp Pump Repair Parts (753922-0070A)
- AMERICAN STANDARD Locking Tank Cover, 20-1/2" x 9", White (735133-401.020)
- AMERICAN STANDARD Trip Lever-Town Square-Bn (7381105-2950A)
- AMERICAN STANDARD Silicone Flapper (7381424-100.0070A)
- AMERICAN STANDARD Trip Lever, Toilet, Plastic, Bone (047192-0210A)
- AMERICAN STANDARD Colony Tank Cover" White (735189-400.020)
- American Standard Toilet Repair Parts