Shop All Toilets
American Standard
Studio Dual Flush RHe Elong 1.1/1.6Gpf T, 1.1 to 1.6 gpf, Concealed Trapway Dual Flush, Floor Mount
Mfr # 2794.204.020
Zoro # G0586164
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Product Information
- Brand American Standard
- MFR # 2794.204.020
- Zoro # G0586164
- UPC # 033056853863
- Country of Origin United States
- Category Toilets
Dimensions
Width | 15-3/4" |
Manufacturers Warranty Length | 5 yr. |
Depth | 29-1/8" |
Details
Item | Studio Dual Flush RHe Elong 1.1/1.6Gpf T |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; EPA Watersense |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Concealed Trapway Dual Flush |
Description
Studio Dual Flush RHe Elong 1.1/1.6Gpf T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 860T Elect Shw Trim w/Push Button (860T167)
- PARKER Push-to-Connect Fitting, Brass, Silver (68PLP-2-0)
- PARKER 1/8" MNPS x 3/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-3-2)
- NATION WIDE PRODUCTS Outdoor Faucet Cover, Hard (1951)
- AMERICAN STANDARD American Standard 215AB104.020 Cadet PRO ADA Elongated 1.28GPF 10" Rough-In Toilet (215AB104.020)
- AMERICAN STANDARD Madera Ada-1.6 Man Fv System, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2857.016.020)
- AMERICAN STANDARD Cadet Pressure Assist Right Height ADA Elongated 1.1GPF Toilet, (2467100.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3353101.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3341001.020)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 1.28 Gpf Toi, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215FA.104.020)
- AMERICAN STANDARD Madera Youth Flowise 14"H El Wh, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2599.001.020)
- American Standard Toilets