Shop All Faucet Repair and Maintenance
American Standard
Spout Seal Kit, Faucet, For Use w/2TGZ4
Mfr # 060366-0070A
Zoro # G0600634
original price:
$8.55
4% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand American Standard
- Material Plastic and Rubber
- Material of Construction Plastic, Rubber
- Includes (2) Plastic Washers and (2) O-Rings
Product Information
- Brand American Standard
- MFR # 060366-0070A
- Zoro # G0600634
- UPC # 012611149580
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/16 in x 1-7/8 in |
Length (In.) | 1 7/8 in |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | American Standard |
Material | Plastic and Rubber |
Material of Construction | Plastic, Rubber |
Includes | (2) Plastic Washers and (2) O-Rings |
For Use With | Mfr. No. 4205000, 4205000F15, No. 4205001, 4205001F15 |
For Use With Mfr. Model Number | 4205000.002, 4205000F15.002, 4205001.002, 4205001F15.002, 4400641.002,, 4400641.075, 4400641.295 |
Item | Spout Seal Kit |
Type | Faucet |
Description
Spout Seal Kit, For Use With Mfr. Model Number 4205000.002, 4205000F15.002, 4205001.002, 4205001F15.002, 4400641.002,, 4400641.075, 4400641.295, Includes (2) Plastic Washers and (2) O-Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Shower Set, Primary Plastic Material (EZ-15145)
- ZORO SELECT 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P770)
- WATTS Reducing Union Adapter, 1/2 in x 1/4 in Tube Size, Polysulfone, White (3515R-1004)
- JOHN GUEST 1/2'' Locking Clip, 100PK (PIC1816R)
- AMERICAN STANDARD Gooseneck Spout, Monterrey (051216-0020A)
- AMERICAN STANDARD SerinBidet Fixt MtdLVb wPopup Dr (2064.401.002)
- AMERICAN STANDARD Filter for Selectronic Faucet, Chrome (A950507-0070A)
- AMERICAN STANDARD Spout Bushing - O-Ring Kit M964341-0070A (M964341-0070A)
- AMERICAN STANDARD Iris Metal Lvr Handle-Amarilis (035030-0020A)
- AMERICAN STANDARD Cable Assembly (M952435-0070A)
- MADE TO MATCH FLBELL121 Bell Flange (FLBELL121)
- American Standard Faucet Repair and Maintenance