Shop All Faucet Repair and Maintenance
American Standard
Spout Mounting Kit, Hampton
Mfr # M961733-0070A
Zoro # G3684974
product price: $6.05
/ea
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand American Standard
- Material Steel
- Material of Construction Steel
- Includes Spout Mounting and Nut
Product Information
- Brand American Standard
- MFR # M961733-0070A
- Zoro # G3684974
- UPC # 012611312557
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 1 1/2 in |
Size | 1/4 in x 1-1/2 in x 2 in |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | American Standard |
Material | Steel |
Material of Construction | Steel |
Includes | Spout Mounting and Nut |
For Use With | Mfr. No. 7871712, 7871732, 7881712, 7881732, 2506821, 7420801, 7420821, 7415801, 7415821, 4508801, 2590801, 7184801, 7184851, 2555821, 7038801, 3875501, 3875509 |
For Use With Mfr. Model Number | 2506821.002, 3875501.002, 3875509.002, 3875509.295, 7038801.002, 7038801.295, 7415221.295, 7415801.002, 7415801.224, 7415801.295, 7415821.002, 7415821.224, 7420221.295, 7420801.002, 7420801.224, 7420801.295, 7420821.002, 7420821.224, 7471712.002, 7471712.295, 7471732.002, 7471732.099, 7471732.295, 7871712.002, 7871712.295, 7871732.002, 7871732.099, 7871732.295, 7881712.002, 7881712.295, 7881732.002, 7881732.099, 7881732.295 |
Item | Spout Mounting Kit |
Type | Hampton |
Description
Spout Mounting Kit, For Use With Mfr. Model Number 2506821.002, 3875501.002, 3875509.002, 3875509.295, 7038801.002, 7038801.295, 7415221.295, 7415801.002, 7415801.224, 7415801.295, 7415821.002, 7415821.224, 7420221.295, 7420801.002, 7420801.224, 7420801.295, 7420821.002, 7420821.224, 7471712.002, 7471712.295, 7471732.002, 7471732.099, 7471732.295, 7871712.002, 7871712.295, 7871732.002, 7871732.099, 7871732.295, 7881712.002, 7881712.295, 7881732.002, 7881732.099, 7881732.295
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Gas Shutoff Valve, Cable Release, 1 In (HV216585002)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb Ball Valve (EPXV12)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 300 Micron, 2-1/2" O.D., 9 7/8 in H (SF300-9.8BC444DB-75)
- LEGEND VALVE 1-1/2" T-710 S.S. BALL VALVE (113-127)
- AMERICAN STANDARD Plastic Adapter (M918021-0070A)
- AMERICAN STANDARD High Bp Vacum Breakr 216 Mm-Urinal (M964412-0020A)
- AMERICAN STANDARD Escutcheon Kit, Plastic, Includes Mounting Bolts (M961856-0020A)
- AMERICAN STANDARD Spout Clip Ring, Hampton (923012-0070A)
- AMERICAN STANDARD Gooseneck Spout, Monterrey (051216-0020A)
- AMERICAN STANDARD Ceramic Stem, 2-1/8", Brass (11-4307)
- SANI-LAV Cold Faucet Valve Repair Kit (1062-CL)
- American Standard Faucet Repair and Maintenance