Shop All Tub Spouts
American Standard
Spout 5.4In Slip On-No Diverter-W/Esch
Mfr # 8888056.002
Zoro # G1117868
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Shower Faucets
- Finish Polished chrome
- Material of Construction Metal
- For Use With Use in a Bathtub Without a Shower
- Tub and Shower Category Tub Spouts
Product Information
- Brand American Standard
- MFR # 8888056.002
- Zoro # G1117868
- UPC # 012611176739
- Country of Origin China
- Category Tub Spouts
Details
Sub-Category | Shower Faucets |
Finish | Polished chrome |
Material of Construction | Metal |
For Use With | Use in a Bathtub Without a Shower |
Item | Tub Spout, No Diverter |
Tub and Shower Category | Tub Spouts |
Description
Tub Spout, No Diverter, Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" x 1" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-1.5X1-316)
- THERMWELL PRODUCTS Frost King Water Heater Insulation Jacket (SP60)
- NAUGATUCK Float Ball, Oblong, SS, 5 In (GR5X71820304SS)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 5" (1056-65)
- AMERICAN STANDARD Diverter Tub Spout, Polished Chrome, Wall (8888.055.002)
- AMERICAN STANDARD Diverter Tub Spout Repair, Chrome, Metal (012653-0020A)
- AMERICAN STANDARD Chrome Diverter Tub Spout (022635-0020A)
- AMERICAN STANDARD Chrome Diverter Tub Spout, Ultra-Mix (022650-0020A)
- AMERICAN STANDARD Serin Slip-On Diverter Tub Spout, Chrome (8888087.002)
- AMERICAN STANDARD Diverter Tub Spout Repair (012653-2950A)
- DELTA Tub Spout, Pull-Up Diverter (RP83676SS)
- American Standard Tub Spouts