Shop All Toilet Seats
American Standard
Slow Close Seat Elongated Wht, With Cover, Polypropylene Plastic
Mfr # 5503A.00B.020
Zoro # G8395727
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Width 14-3/16"
Product Information
- Brand American Standard
- MFR # 5503A.00B.020
- Zoro # G8395727
- UPC # 791556105287
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/16" |
Seat Height | 1-5/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Features | Seat Includes Bottom Mounting Hardware |
Front Type | Closed |
Hinge Type | Slow Close Hinge |
Bolt to Seat Front | 17-1/4" |
Item | Slow Close Seat Elongated Wht |
Description
Slow Close Seat Elongated Wht
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Actuator Plate Typ 30 Gloss/Brush/Gloss (115.893.KY.1)
- PARKER 1/4" Compression Brass Long Nut 10PK (61CL-4)
- SLOAN Polished Chrome, Manual, Urinal Regal 180 Xl (3082453)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Cotton (SS113#01)
- AMERICAN STANDARD Cadet Bidet In With Integral Overflow White (5023.111.020)
- AMERICAN STANDARD Transitional El Luxury Seat Wht, With Cover, Polypropylene Plastic (5024A65G.020)
- AMERICAN STANDARD AdvancdClean Ac 2.0 Spalet Seat, With Cover, Elongated, White (8012A80GRC-020)
- AMERICAN STANDARD AmrStdAdvancd CleanBidet Seat wRemot CWh (8012A70GRC-415)
- AMERICAN STANDARD Transitional Rd Luxury Seat Wht, With Cover, Polypropylene Plastic (5024B65G.020)
- AMERICAN STANDARD Commercial Open Front Elongated Toilet Seat W/Everclean, (5901110.020T)
- COMFORT SEATS Deluxe Molded Wood Seat, Regency Blue, Elongated Closed Front with Cover and Adjustable Hinge (C014WD45)
- American Standard Toilet Seats