Shop All Drain Components
American Standard
Single Handle Single Hole Mount, 1 Hole Polished Nickel
Mfr # 7353.101.013
Zoro # G8400152
product price: $293.80
/ea
Free Shipping & Returns
$293.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- ADA Compliant Yes
Product Information
- Brand American Standard
- MFR # 7353.101.013
- Zoro # G8400152
- UPC # 012611581045
- Country of Origin Mexico
- Category Drain Components
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
ADA Compliant | Yes |
Finish | Polished Nickel |
Handle Type | Metal Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Item | Townsend Monoblock W/ Sc Drain |
Material | Cast Brass |
Description
Townsend Monoblock W/ Sc Drain
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1/2" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-050)
- JUST MANUFACTURING Drop-In Classroom Sink, Drop-In Mount, 2 Hole, Stainless steel Finish (CRAADA1725A55LM-J)
- SANI-LAV Floor Mount, 3 Hole, Single Foot Pedal, Stainless, Wash Station (56F1-0.5)
- DIXON Cam and Groove, Dust Plug 3", SS (300-DP-SS)
- AMERICAN STANDARD Stopper Assy-For Metal Drain (066116-2950A)
- AMERICAN STANDARD Hert Drain 1-1/4In.Tp R2532 (2411.015.002)
- AMERICAN STANDARD Brass, Metering Faucet, Grid Drain with Overflow (2411015.002)
- AMERICAN STANDARD Metal, Drain, Drain Stopper Assembly (066116-0020A)
- AMERICAN STANDARD Drain Assembly, Brass (M952425-0020A)
- AMERICAN STANDARD Drain, Metal (M953450-0020A)
- ZURN Nickel Bronze, Round, Top (LC-FR06NI)
- American Standard Drain Components