Shop All Drain Components
American Standard
Single Handle Single Hole Mount, 1 Hole Legacy Bronze
Mfr # 7075.100.278
Zoro # G8397809
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- ADA Compliant Yes
Product Information
- Brand American Standard
- MFR # 7075.100.278
- Zoro # G8397809
- UPC # 012611586255
- Country of Origin Mexico
- Category Drain Components
Details
Item | Colny ProSl Monoblock wMetal Drin |
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
ADA Compliant | Yes |
Handle Type | Metal Lever |
Number of Handles | 1 |
Finish | Legacy Bronze |
Flow Rate | 1.2 gpm |
Material | metal |
Description
Colny ProSl Monoblock wMetal Drin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet (404-E70-317XKAB)
- ZORO SELECT 1" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF02)
- ELDON JAMES Tee, 1/2 In, Barbed, HDPE, PK10 (T0-8HDPE)
- ZORO SELECT Tube Cutter, 1/8 to 1/2 In (34A522)
- AMERICAN STANDARD Drain Plastic Assembly (M952410-0020A)
- AMERICAN STANDARD Drain Plastic Assembly (M952410-2950A)
- AMERICAN STANDARD Metal, Drain, Drain Stopper Assembly (066116-0020A)
- AMERICAN STANDARD Heritage 4.5In Offset Drain (7723018.002)
- AMERICAN STANDARD Rocker Assembly W/Stopper (752273-0020A)
- AMERICAN STANDARD Stopper Kit, Metal Sc Drain (M962544-0020A)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, End Outlet Waste Tee (1PNY2)
- American Standard Drain Components