Shop All Tub Spouts
American Standard
Serin Slip-On Dvrter Tub Spout, Polished Chrome, Wall
Mfr # 8888.087.002
Zoro # G8403558
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable cast-brass tub spout
- Material Copper
- Finish Polished Chrome
- Mounting Type Wall
- Depth 4-7/8"
Product Information
- Brand American Standard
- MFR # 8888.087.002
- Zoro # G8403558
- UPC # 012611471544
- Country of Origin Mexico
- Category Tub Spouts
Dimensions
Depth | 4-7/8" |
Details
Features | Durable cast-brass tub spout |
Material | Copper |
Finish | Polished Chrome |
Mounting Type | Wall |
Item | Serin Slip-On Dvrter Tub Spout |
Includes | Diverter |
Description
Serin Slip-On Dvrter Tub Spout
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Vent Kit, Watts Series 800M3, 1/2 to 3/4In (800M3 1/2-3/4 Vent Kit)
- DYSON Antimicrobial, Yes ADA, 200 to 240 VAC, Automatic Hand Dryer (HU02)
- KINGSTON BRASS Victorian Toilet Paper Holder, Oil Rubbed Bronze (BA1118ORB)
- AIGNEP USA Nickel Plated Brass Adapter, MNPT x FBSP, 10-32 x 5mm Pipe Size (82241N-M5-32)
- AMERICAN STANDARD Diverter Tub Spout Repair (012653-2950A)
- AMERICAN STANDARD Slip-On Diverter Tub Spout, Chrome (8888026.002)
- AMERICAN STANDARD Diverter Tub Spout Repair, Chrome, Metal (012653-0020A)
- AMERICAN STANDARD Chrome Diverter Tub Spout (022635-0020A)
- AMERICAN STANDARD Serin Slip-On Diverter Tub Spout, Chrome (8888087.002)
- AMERICAN STANDARD Tub Spout, Polished Chrome, Wall (8888.022.002)
- DANCO Danco 10007 Decorative Tub Spout Ring - Chrome (10007)
- American Standard Tub Spouts