Shop All Touchless Bathroom Faucets
American Standard
Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome
Mfr # 775B205.002
Zoro # G7320470
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material metal
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
Product Information
- Brand American Standard
- MFR # 775B205.002
- Zoro # G7320470
- UPC # 012611589362
- Country of Origin Mexico
- Category Touchless Bathroom Faucets
Dimensions
Manufacturers Warranty Length | 5 yr Commercial |
Spout Length | 6 7/8 in |
Overall Height | 5-3/4" |
Water Inlet Connection Size | 3/16 in |
Spout Height | 5 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL KS8198CTL 1/4 Turn Water Filter Faucet (KS8198CTL)
- JMF 1/2 in. FPT X 1/4 in. D MPT Brass Reducing Coupling (4505285)
- TOTO Flapper W Clear Cone 2 Pvc 314 Links Sp (THU303)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-001-001)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (775B.205.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (6055163.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B305.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055193.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- American Standard Touchless Bathroom Faucets