Shop All Faucet Repair and Maintenance
American Standard
Seat Disc, Lexington and Heritage
Mfr # 033643-0070A
Zoro # G3691825
original price:
$7.69
8% off
new price: $7.00
/ea
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand American Standard
- Material Rubber
- Material of Construction Rubber
- For Use With Lexington and Heritage Tanks
Product Information
- Brand American Standard
- MFR # 033643-0070A
- Zoro # G3691825
- UPC # 012611042829
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 3 in |
Size | 3/4 in x 3 in |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | American Standard |
Material | Rubber |
Material of Construction | Rubber |
For Use With | Lexington and Heritage Tanks |
Item | Seat Disc |
Type | Lexington and Heritage |
Description
Seat Disc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Polyethylene Roof Drain Dome (1330D)
- NOSHOK Needle valve, 1/2" NPT FxF, Stain (404-FFS)
- LASCO FITTINGS Coupling, 1 1/4 x 1 1/4 in, Schedule 40 (429012BC)
- MOEN Kit 3-Bolt Mount Adapter (3101AMC)
- AMERICAN STANDARD Pter 3985 Cadet Dk Mt Bath Fill (M918026-0070A)
- AMERICAN STANDARD Aerator Insert 1.5Gpm (M910271-0070A)
- AMERICAN STANDARD Fixation Ring, Faucet, For Use w/2TGW5 (M961854-0070A)
- AMERICAN STANDARD Steel Escutcheon Kit, Size 1/4" x 2-1/4" (013312-0020A)
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066291-0070A)
- AMERICAN STANDARD Acrylic Handle Kit (042590-0070A)
- SPEAKMAN BUSHING REPAIR KIT FOR G04-0244 HNDLE (RPG05-0523)
- American Standard Faucet Repair and Maintenance