Shop All Manual Flush Valves
American Standard
Rubber 1" O-Ring for Flush Valve Tailpiece
Mfr # A912809-0070A
Zoro # G5368133
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Fits Brand American Standard
- Metal Detectable No
- Outside Dia. 1"
Product Information
- Brand American Standard
- MFR # A912809-0070A
- Zoro # G5368133
- UPC # 012611515712
- Country of Origin Viet Nam
- Category Manual Flush Valves
Dimensions
Outside Dia. | 1" |
Details
Material | Rubber |
Item | O-Ring |
Color | Black |
Fits Brand | American Standard |
Metal Detectable | No |
Description
O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 1/2" Wall (723-AC7812SSPT)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-7/8" O.D., 9 3/4 in H (255483-75)
- MOEN Temperature Override Kit (130147ORB)
- WOODFORD MANUFACTURING Thermaline - 1 Foot Heater Kit (RK-TL-1H)
- AMERICAN STANDARD American Standard 6045013.002 Manual Urinal Flush Valve, 0.125 GPF (6045013.002)
- AMERICAN STANDARD 1.6 gpf, Manual Flush Valve, 1" IPS Inlet (6147161.002)
- AMERICAN STANDARD 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045051.002)
- AMERICAN STANDARD 1.0 gpf, Urinal Automatic Flush Valve, 1 in IPS Inlet (6062601.002)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047122.002)
- AMERICAN STANDARD 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045505.002)
- DANCO Flush Valve Gasket Black Rubber (40079B)
- American Standard Manual Flush Valves