Shop All Shower Heads
American Standard
Reliant, Shower Head, Polished Chrome
Mfr # M953530-0020A
Zoro # G3713805
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Flow Rate 2.5 gpm
- Width 2-1/2"
- Height 2-1/2"
- Shower Head Type Single-Function
Product Information
- Brand American Standard
- MFR # M953530-0020A
- Zoro # G3713805
- UPC # 012611240584
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 2-1/2" |
Height | 2-1/2" |
Face Dia. | 4" |
Manufacturers Warranty Length | 1 yr |
Depth | 4" |
Fixed Showerhead Width | 4 in |
Connection Size | 1/2 in |
Description
Showerhead-Spotclean, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, American Standard, Reliant, Elite, Princeton, 1/2 in FNPT, Showerhead Function Dual, Metal, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL 40 Lancaster Double Bowl Farmhouse Apron Front Fireclay Kitchen Sink (RC4019MB)
- AMERICAN STANDARD 1 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (6063101.002)
- THRIFCO PLUMBING 3 Inch x 6 Inch Stainless Steel Pipe Repair Clamp, Double Bolt (5244347)
- APOLLO PEX 3/4 in. x 500 ft. Blue PEX Pipe (APPB50034)
- AMERICAN STANDARD Shower Head, NPSM Type, 2.50 gpm, 9-1/2" H (1660767.002)
- AMERICAN STANDARD Water Saving Single Function, Shower Head, Polished Chrome, Wall (1660710.002)
- AMERICAN STANDARD Shower Head (M953540-0020A)
- AMERICAN STANDARD Shower Head, Polished Chrome, Wall (1660.244.002)
- AMERICAN STANDARD Shower Arm Mount, Rain Shower Head, Polished Chrome, Shower Arm (1660683.002)
- AMERICAN STANDARD Single Function, Shower Head, Polished Chrome, Wall (M953550-0020A)
- DANCO Matte Stainless Steel 8 in. Shower Arm and Flange (9D00011095)
- American Standard Bathtub Faucets & Accessories