Shop All Bath Tubs
American Standard
Recess Bath, 60 in L, 30 in W, White, Americast(R)
Mfr # 2391202.020
Zoro # G3494121
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 60 in
- Width 30 in
- Color White
- Material Americast(R)
Product Information
- Brand American Standard
- MFR # 2391202.020
- Zoro # G3494121
- UPC # 033056057506
- Country of Origin United States
- Category Bath Tubs
Dimensions
Length | 60 in |
Width | 30 in |
Height | 13 5/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 14 in |
Inside Depth | 13 1/4 in |
Overall Width | 30 in |
Overall Length | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Recess Bath |
Color | White |
Material | Americast(R) |
Drain Location | Right |
Includes | Right Hand Drain |
Standards | ASTM F462, CSA B45.5, IAPMO Z124 |
CEC Compliant | Non CEC Compliant |
Series | Princeton |
Ligature Resistant | No |
Features | Durable, Non Porous, Glossy Porclean Enamel, Scratch Resistant, Easy to Clean |
Tub Material | Americast(R) |
Tub Shape | Rectangle |
ADA Compliance | Yes |
Tub Installation Type | Alcove |
Description
Recess Bath, ADA Compliance Yes, Non CEC Compliant, White, Drain Location Right, Inside Depth 13 1/4 in, Overall Height 14 in, Overall Length 60 in, Overall Width 30 in, American Standard, Princeton Series, Alcove, Tub Material Americast(R), Tub Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 13X20 Valve Box Cover (117C)
- RIOBEL 4'' Center Set And Single Hole Faucet Cartridge (401-150)
- ZORO SELECT Tubing, 0.777 in. ID, 7/8 in. OD, Aluminum (4NTE8)
- ZORO SELECT Strainer w/Drain Holes, 800psi, 1-1/2"Size (06S011N03112)
- AMERICAN STANDARD Studio Acrylic Tub 60X30 Rh, 60" L, 30" W (2973.102.020)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Arctic, 60" L, 32" W (2422V002.011)
- AMERICAN STANDARD Cambridge Bathtub, W/Apron, Lh, Arctic (2460002.011)
- AMERICAN STANDARD Combo Massage EverClean Bathtub, White (2771V418C.020)
- AMERICAN STANDARD Evolution Bathtub, 60X36", Arctic, 60" L, 36" W (2771V002.011)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", White, 60" L, 32" W (2422V002.020)
- KOHLER 1113-0, 60" L, 42" W (1113-0)
- American Standard Bath Tubs