Shop All Faucet Repair and Maintenance
This Product is Discontinued
American Standard
Porcelain Lever Handle, Chrome (Discontinued)
Mfr # 060353-0020A
Zoro # G3592145
This Product is Discontinued
Key Features
- Sub-Category Faucet Handles
- Fits Brand American Standard
- Material Porcelain and Steel
- Finish Chrome
- Material of Construction Porcelain, Steel
Product Information
- Brand American Standard
- MFR # 060353-0020A
- Zoro # G3592145
- UPC # 012611148101
- Country of Origin Mexico
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 2.5 |
Size | 1 in x 2 1/2 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | American Standard |
Material | Porcelain and Steel |
Finish | Chrome |
Material of Construction | Porcelain, Steel |
For Use With | Mfr. No. 4751732, 4771732, 7225733, 7292152, 7293172H, 7295252, 7298152, 7391733, 7573240, 7871712, 7881712, T211710, T212710, T215710, T970712, T980712, T991712, 7293152, 7293252, 7298252 |
Item | Handle |
For Use With Mfr. Model Number | 4751732, 4771732, 7225733, 7292152, 7293172H, 7295252, 7298152, 7391733, 7573240, 7871712, 7881712, T211710, T212710, T215710, T970712, T980712, T991712, 7293152, 7293252, 7298252 |
Handle Type | Decorative |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand American Standard, For Use With Mfr. Model Number 4751732, 4771732, 7225733, 7292152, 7293172H, 7295252, 7298152, 7391733, 7573240, 7871712, 7881712, T211710, T212710, T215710, T970712, T980712, T991712, 7293152, 7293252, 7298252, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Porcelain, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.