Shop All Plumbing Parts
American Standard
Pivot Rod Kit
Mfr # 066118-0070A
Zoro # G3411301
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Fits Brand American Standard
- Material of Construction Metal, Plastic
- Material Plastic
- Sub-Category Gaskets, Hardware and O-Rings
Product Information
- Brand American Standard
- MFR # 066118-0070A
- Zoro # G3411301
- UPC # 012611238550
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Details
Type | Faucet |
Fits Brand | American Standard |
Material of Construction | Metal, Plastic |
Material | Plastic |
Sub-Category | Gaskets, Hardware and O-Rings |
Includes | Pivot Ball, Pivot Bushing, Pack Bushing, O-Ring |
Item | Pivot Rod Kit |
For Use With Mfr. Model Number | 5500175.002, 5501145.002, 5501175.002, 5500170.002, 5500145.002, 5500174.002, 5500140.002, 4508801.002, 4508401.295, 4508801.295, 4508801.224, 4508201.002, 4508201.224, 4508201.295, 4508401.002, 6028801.002, 6028801.224, 6028801.295, 6028240.295, 6028240.224, 5501140.002, 5501170.002, 5502145.002, 5502175.002, 5502140.002, 5502170.002, 6028240.002, 6028201.295, 6028201.002, 6028201.224, 7881732.002, 7881732.295, 7881732.099 |
Description
Pivot Rod Nut, Includes O-Ring, Pack Bushing, Pivot Ball, Pivot Bushing, Finish Not Applicable, Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNB11)
- KOHLER 3820 126 47.500 Bds Bottom Track (10070.32)
- BECK 3/8" x 6" Black Pipe Nipple Sch 80 (0332611409)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-4-6)
- AMERICAN STANDARD Metal Lever Handle, For Use w/2TGX8 (060354-0020A)
- AMERICAN STANDARD Spud Assembly Kit, 3/4 In, Brass (M952262-0020A)
- AMERICAN STANDARD Spud Assembly Kit, 1-1/2 In, Brass (M952269-0020A)
- AMERICAN STANDARD Shower Hose, Metal, 60 x 1/2 In (8888035.002)
- AMERICAN STANDARD Under Mount Kit, Fits American Standard (047194-0070A)
- AMERICAN STANDARD Slip Joint Kit, Brass (066332-0070A)
- ASCO Rebuild Kit For 8210 (302328-V)
- American Standard Plumbing Parts & Accessories