Shop All Bathroom Sink Faucets
American Standard
Paradigm Faucet
Mfr # 702B305.295
Zoro # G502014762
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Vandal Resistant Features Vandal Resistant Multi-Laminar Spray
- Spout Reach 5 1/2 in
- Valve Type - Faucets Solenoid Valve
- ADA Compliance Yes
Product Information
- Brand American Standard
- MFR # 702B305.295
- Zoro # G502014762
- UPC # 012611607394
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Spout Height | 7 1/2 in |
Spout Length | 7 1/2 in |
Manufacturers Warranty Length | 5 yr |
Details
Flow Rate | 0.5 gpm |
Vandal Resistant Features | Vandal Resistant Multi-Laminar Spray |
Spout Reach | 5 1/2 in |
Valve Type - Faucets | Solenoid Valve |
ADA Compliance | Yes |
Temperature Control | Yes |
Item | Paradigm Faucet |
Max. Mounting Hole Center Distance | Single Hole |
Faucet Type | Bathroom Sink Faucet |
Includes | Check Valves, Cover Plug |
Faucet Body Material | Metal |
Standards | ADA, ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF 372, NSF 61, UL 1310, Class 2 Certified |
Faucet Activation | Motion Sensor |
Flow Outlet Type - Faucet | Laminar |
Power Source | Battery |
For Use With | Bathroom Sink |
Mounting Type - Faucet | Deck |
Faucet Finish | Brushed Nickel |
Features | Faucet Automatically Shuts off upon Loss of Power or Dead Battery, Hygienic, Touch-Free Operation, Programmable Sensor and Interchangeable Power Supplies, Timing is Adjustable with Optional Remote Control |
Max. Installation Surface Thickness | 1 1/2 in |
Description
Item Paradigm Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 1" In-Out 1-1/4" Exhaust NPT (Y1523C6002)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X50)
- SLOAN Cover Assembly, Single Flush (EBV309A)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMV2)
- AMERICAN STANDARD Serin Wallmount Faucet (T06B302.002)
- AMERICAN STANDARD Floor Mount Of Tub Filler Chr Chrome (2764.951.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075006.002)
- AMERICAN STANDARD Reliant 3 CSet wMtl Sc-R-B"dictr (7385.008.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole SELECTIC Cast Base Model .5 Gpm, Polished chrome (605B.105.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7500170.002)
- TOTO Aerator Key 1H Faucet 1.2Gpm (THP5118)
- American Standard Bathroom Sink Faucets & Accessories