Shop All Sink Drains
American Standard
New Trap Std-2In
Mfr # 7798020
Zoro # G1106826
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Overall Length 10 in
- Color Black
- Nominal Pipe Size 2 in
- Trap Type P-Trap
Product Information
- Brand American Standard
- MFR # 7798020
- Zoro # G1106826
- UPC # 33056567746
- Country of Origin China
- Category Sink Drains
Dimensions
Overall Length | 10 in |
Nominal Pipe Size | 2 in |
Thread Size | 3/4-10 |
Details
Item | Trap |
Material | Cast Iron |
Color | Black |
Trap Type | P-Trap |
Inlet Connection Type | Compression |
Product Type | Trap |
Outlet Connection Type | Threaded |
Description
Trap, Nominal Pipe Size 2 in, Outlet Connection Type Threaded, Product Type Trap, Inlet Connection Type Compression, Material Cast Iron, Thread Size 3/4-10, Color Black, Trap Type P-Trap, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Quadtro, 1/4 Pex, Std Display (38528)
- ZORO SELECT Tee, White Drain, Slip Connection (35337)
- HOSE MASTER 1" Dia x 18" L 316 SS Flexible Metal Hose (GZ100SM180)
- ALFA LAVAL Service Kit 3" Epdm Lkb (9611923032)
- ZURN FS8 8-5/8" Round, Polymer Floor Sink, Full Grate (PS8-F)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece (814ETBN-3)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8700BD-PC)
- LARSEN SUPPLY CO Larsen Supply 03-1101 1.5 in. Chrome Plated Junior Duo Sink Strainer (662245)
- JONES STEPHENS Lavatory Legs, 27" (L65001)
- ZURN 3" Pipe Dia., Cast Iron and Porcelain Enamel, Floor Sink (FD2375-NH3)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Venetian Bronze (NS-403VB)
- American Standard Sink Drains