Shop All Faucet Accessories
American Standard
Mont TMnt 8ft Gn Wb 1.5Gpm wSpray
Mfr # 6409.171.002
Zoro # G8396871
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- ADA Compliant Yes
- Flow Rate 1.50 gpm
Product Information
- Brand American Standard
- MFR # 6409.171.002
- Zoro # G8396871
- UPC # 012611538513
- Country of Origin Mexico
- Category Faucet Accessories
Details
Item | Mont TMnt 8ft Gn Wb 1.5Gpm wSpray |
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Vandal-Resistant Wrist Blade Handles |
Number of Handles | 2 |
Description
Mont TMnt 8ft Gn Wb 1.5Gpm wSpray
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit Royal El1109A Sol Royal 1.28C Repair Kit (3345083)
- SMITH-COOPER 1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010450)
- TYGON Tubing, Tygothane(R), 1/2 In OD, 100 Ft (AEM02019)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3353101.020)
- AMERICAN STANDARD Maybrok .13-1GPF TopSpud Urinl Wh (6581.001.020)
- AMERICAN STANDARD Edgemere Undr Countr Rect-Wht (0545.000.020)
- AMERICAN STANDARD Ovalyn W/Frnt Overflow Bon (0496.221.021)
- AMERICAN STANDARD Serin Control Box Assembly (M964940-0070A)
- AMERICAN STANDARD Cartucho 35Mm F/Ktch Soltura Fct (M951483-0070A)
- AMERICAN STANDARD Cadet Pro Tank Cover For 4188A Bon (735172-400.021)
- AMERICAN STANDARD Spray Assembly - Spray Hose (M964024-0020A)
- American Standard Faucet Accessories