Shop All Toilet Repair Parts
American Standard
Mixing Strainer, Valve Kit, Gold
Mfr # 021943-0070A
Zoro # G3738061
$54.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Brass
- Type Valve Kit
- Material of Construction Brass
- For Use With Innsbrook and Metering
Product Information
- Brand American Standard
- MFR # 021943-0070A
- Zoro # G3738061
- UPC # 012611102820
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Brass |
Type | Valve Kit |
Material of Construction | Brass |
For Use With | Innsbrook and Metering |
Item | Toilet Mixing Strainer Valve Kit |
Sub-Category | Valves |
For Use With Mfr. Model Number | 1480100, 1480101, 1480150, 2000011, 2000100, 2000101, 2000101X, 4114100, 4175100, 4175100F15, 4205000, 4205000F15, 4205001, 4205001F15, 4205104, 4205104F15, 6114300, 6114301, 7385008, 7385040, 7385043, 7385044, 7385045, 7385046, 7385047, R12, R120, R120SS |
Use With Water Temp. | Hot/Cold |
Description
Mixing Strainer Valve Kit, Fits Brand American Standard, For Use With Mfr. Model Number 1480100, 1480101, 1480150, 2000011, 2000100, 2000101, 2000101X, 4114100, 4175100, 4175100F15, 4205000, 4205000F15, 4205001, 4205001F15, 4205104, 4205104F15, 6114300, 6114301, 7385008, 7385040, 7385043, 7385044, 7385045, 7385046, 7385047, R12, R120, R120SS, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 2" FNPT Cast Iron Full Flow Check Valve (30-0152)
- ZORO SELECT Tank Lever, Brass, Yellow (40066)
- KOHLER Honesty Towel Arm (26637-BN)
- BRADLEY Bracket, Valve Mount (140-835)
- AMERICAN STANDARD Trip Lever, Tank, Chrome (047148-0020A)
- AMERICAN STANDARD Valve, 1.1/1.28 gal. Per Flush, Pol Chrome (6066721.002)
- AMERICAN STANDARD Cadet3 Tank Cover For 4021 Bon (735121-400.021)
- AMERICAN STANDARD Replace Flapper Wdi B6048-G-Crn1 (P030750000C)
- AMERICAN STANDARD Flush Tower Gasket Friction Washer, Locknut, Float&Seal (7381551-401.0070A)
- AMERICAN STANDARD Optum Trip Lever Orb (7381457-201.2240A)
- FLUIDMASTER Setfast Toilet Bolts (7110A-003-P5)
- American Standard Toilet Repair Parts