Shop All Kitchen Faucets
American Standard
Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Bar Faucet
Mfr # 7100241H.002
Zoro # G5039781
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Manual
Product Information
- Brand American Standard
- MFR # 7100241H.002
- Zoro # G5039781
- UPC # 012611181016
- Country of Origin Mexico
- Category Kitchen Faucets
Dimensions
Spout Length | 5" |
Height | 13-1/4" |
Connection Size | 1/2" NPSM |
Overall Height | 13-1/4" |
Water Inlet Connection Size | 1/2" |
Spout Height | 9-3/8" |
Description
Item Gooseneck Bar Faucet
Restrictions
- This item has been restricted from sale in the following states: CO, MA, TX, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Cash Acme UIP514A Shark Bite PVC Cap 0.5 in. Ips Rt Lead Free Bag (UIP514A)
- BECK 1-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331032607)
- PARKER 1/2" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169CA-8-4)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 4" Pipe Size, MNPT (9850-040)
- AMERICAN STANDARD Manual, 8" Mount, Commercial 3 Hole Monterrey Kitchen Faucet (6405140.002)
- AMERICAN STANDARD Lever Handle, 8" Mount, 4 Hole Delancey Two Hdl Kitchen Pn (4279.701.013)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8354112.004)
- AMERICAN STANDARD Tinley 2H Kit Fct Chrm (7408400.002)
- AMERICAN STANDARD 7-3/4" to 8-1/4" Mount, Commercial 2 Hole Straight Service Sink Faucet (8350243.002)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8351076.004)
- SPEAKMAN Manual, 1 Hole Spring Kitchen Faucet (SB-1043-BRB)
- American Standard Kitchen Faucets