Shop All Kitchen Faucets
This Product is Discontinued
American Standard
Manual, 8" Mount, Commercial 2 Hole Straight Kitchen Faucet (Discontinued)
Mfr # 7295152.002
Zoro # G5024345
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Product Information
- Brand American Standard
- MFR # 7295152.002
- Zoro # G5024345
- UPC # 012611181207
- Country of Origin Mexico
- Category Kitchen Faucets
Dimensions
Overall Height | 1-5/16" |
Connection Size | 1/2" NPSM |
Spout Length | 5-5/8" |
Height | 7-19/50" |
Spout Height | 4-9/16" |
Water Inlet Connection Size | 3/8" |
Description
Item Straight Kitchen Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.