Shop All Bathroom Sink Faucets
American Standard
Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet
Mfr # 7075055.002
Zoro # G5371779
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- ADA Compliant Yes
- Flow Rate 0.5 gpm
Product Information
- Brand American Standard
- MFR # 7075055.002
- Zoro # G5371779
- UPC # 012611587023
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Limited |
Height | 5-15/16" |
Spout Length | 4 1/2 in |
Water Inlet Connection Size | 3/8 in |
Spout Height | 3 3/16 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Needle valve, 7/16"-20 UNF 2B FxF (442-FFC)
- KOHLER Aerator, 2.0 Gpm, 15/16 Male, V-R (59874-CP)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Insert (LCD24004)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 19)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385000.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075054.002)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500175.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole SELECTIC Dc Cast Spout .5 Gpm Vp, Polished chrome (6055.105.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755205.002)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500140.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole SELECTIC Cast Base Model .5 Gpm, Polished chrome (605B.105.002)
- American Standard Bathroom Sink Faucets & Accessories