Shop All Bathroom Sink Faucets
American Standard
Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet
Mfr # 7075205.002
Zoro # G5360448
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- ADA Compliant Yes
- Flow Rate 1.2 gpm
Product Information
- Brand American Standard
- MFR # 7075205.002
- Zoro # G5360448
- UPC # 012611586101
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Height | 4-1/4" |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Spout Length | 4 1/2 in |
Water Inlet Connection Size | 1/2 in |
Spout Height | 3 1/4 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Valve Box, Rectangular, 12" H x 15-1/2" W (113BC)
- JONES STEPHENS Deluxe Ez Close Molded Wood Seat, Wht, With Cover, Molded Wood, White (C014WDS00)
- KOHLER Statement Ada Handshower Adapter Vibrant Brushed Nickel (26311-BN)
- BOBRICK Single Robe Hook (76717)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075055.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole SELECTIC Dc Cast Spout .5 Gpm Vp, Polished chrome (6055.105.002)
- AMERICAN STANDARD Serin Wallmount Faucet (T064356.002)
- AMERICAN STANDARD Townsend Widespread W/ Sc Drain - High S (7353.801.295)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075002.002)
- AMERICAN STANDARD Reliant 3 CSet wMtl Sc-R-B"dictr (7385.008.002)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Supply Metering Sink Faucet, Chrome plated (333-SLOE12COLDABCP)
- American Standard Bathroom Sink Faucets & Accessories