Shop All Toilets
American Standard
Madera El-1.28 Man Fv System, 1.28 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 2858.128.020
Zoro # G8387981
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Product Information
- Brand American Standard
- MFR # 2858.128.020
- Zoro # G8387981
- UPC # 033056837894
- Country of Origin United States
- Category Toilets
Dimensions
Width | 14" |
Depth | 28-1/4" |
Details
Item | Madera El-1.28 Man Fv System |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Water Sense CALGreen; ASSE 1037 |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Flushometer |
Collection | Madera(TM) Flowise(R) |
Includes | 047007-0070A Inlet Spud; 481310-100 2 Bolt Caps; Retainers; 1" I.P.S. Angle Stop; Vandal Resistant Cap; Sweat Solder Kit Including Cover Tube And Wall Flange; High Back Pressure Vacuum Breaker; Down Tube; Spud Coupling; Flange |
Description
Madera El-1.28 Man Fv System
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075100.295)
- PLUMB Pak PP20558 1.5 x 1.25 in. Reducing Coupling (8445728)
- JONES STEPHENS Brushed Nickel Escutcheon 1/2" IPS Low Pattern 2-1/2" OD (E0205BN)
- CAMPBELL Nonadjustable Relief Valve, 1/2 In, 75 psi (RV2N-LF)
- AMERICAN STANDARD Cadet Pro Rh Rf 12"R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Round, Linen (215BA.104.222)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3461001.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4225A004.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (3703001.020)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, Bone (2034.314.021)
- AMERICAN STANDARD Champion Pro Elongated 1.6 Gpf Toilet In, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated (211CA.004.020)
- KOHLER Stately Elongated 1.28 GPF Chair Height Toilet (3817-95)
- American Standard Toilets