American Standard

Madera Ec16-12 Un Bwl TpspdBp Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White


product price: $176.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting Style Floor
  • Bowl Shape Elongated
  • Color White
  • Gallons per Flush 1.1 to 1.6
  • Material Vitreous China
See all product information

Product Information

Dimensions

Width 14"
Depth 27-1/4"

Details

Item Madera Ec16-12 Un Bwl TpspdBp Wh
Mounting Style Floor
Bowl Shape Elongated
Color White
Gallons per Flush 1.1 to 1.6
Material Vitreous China
Fits Brand LIXIL
Standards ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930
Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Flushing Method Flushometer
Collection Madera(TM) Flowise(R)
Includes Top Spud; Slotted Rim; 047007-0070A Inlet Spud; 481310-100 Bolt Caps; Retainers

Description

Madera Ec16-12 Un Bwl TpspdBp Wh

Restrictions

  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.