Shop All Faucet Repair and Maintenance
American Standard
Lift Rod, Reliant
Mfr # M950182-0020A
Zoro # G3713367
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand American Standard
- Material Steel
- Finish Chrome
- Material of Construction Steel
Product Information
- Brand American Standard
- MFR # M950182-0020A
- Zoro # G3713367
- UPC # 012611405013
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/4" x 3" |
Length (In.) | 3 |
Overall Length | 2 3/4 in |
Overall Height | 2 3/4 in |
Overall Width | 5/8 in |
Fits Pipe Size | 1 1/2 in |
Overall Diameter | 1 in |
Fits Drain Size | 1 1/2 in |
Description
Lift Rod, Overall Diameter 1 in, Overall Width 5/8 in, Shape Round, Product Type Lift Rod, Finish Chrome, Application Sink, Overall Length 2 3/4 in, Material Steel, Color Silver, Overall Height 2 3/4 in, Compatible with Manufacturer Model Number 7298252.002, 7385000.295, 7385003.295, 7385004.295, 7385008.295, 7385040.295, 7385043.295, 7385044.295, 7385045.295, 7385046.295, 7385047.295, Compatible with Brand American Standard, Compatible with Series Reliant, Ligature Resistant No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB12)
- KOHLER Statement 80Cm Slidebar W/Supply Vibrant Brushed Moderne Brass (26314-2MB)
- STIEBEL ELTRON Water Heater, Electric Tankless, Megaboost (524201)
- ZORO SELECT 90 Elbow Adapter, Brass, 1/2 in, NPTF (ZUSA-PF-9045)
- AMERICAN STANDARD Aquaseal StemLh In Blister Pack (072951-1700AP)
- AMERICAN STANDARD Plug Button, Plastic (M907260-0020A)
- AMERICAN STANDARD Iris Metal Lvr Handle-Amarilis (035030-0020A)
- AMERICAN STANDARD Supply Stop for Selectronic, Chrome (A950509-0070A)
- AMERICAN STANDARD Flexible Supply Hose, Kohl Faucet, 24 In (M923290-0070A)
- AMERICAN STANDARD Escutcheon Cap Cover For Ultramix (010540-0020A)
- AMERICAN STANDARD Spray Hose (M922367-007150A)
- American Standard Faucet Repair and Maintenance