Shop All Faucet Repair and Maintenance
American Standard
Lever Handle Base, Hampton
Mfr # 916502-0020A
Zoro # G3641233
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand American Standard
- Material Steel
- Finish Chrome
- Material of Construction Steel
Product Information
- Brand American Standard
- MFR # 916502-0020A
- Zoro # G3641233
- UPC # 012611166709
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 1.75 |
Size | 2 1/2 in x 1 3/4 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | American Standard |
Material | Steel |
Finish | Chrome |
Material of Construction | Steel |
Item | Handle |
For Use With Mfr. Model Number | 4771732.002, 7440901.295, 7471712.295 |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand American Standard, For Use With Mfr. Model Number 4771732.002, 7440901.295, 7471712.295, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" SS Through Type Insert (63NTA-10)
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX42062, 1.000 ID X 1.250 OD X 25 FT [Each] (TTYSPX501.0O0X1.250X25FT)
- CASTELLO USA Amazon 72" Wall Mounted Gray Vanity With Black Top And Brushed Nickel Handles (CB-MC-72G-BN-2056-BL)
- AMERICAN STANDARD SerinBidet Fixt MtdLVb wPopup Dr (2064.401.002)
- AMERICAN STANDARD Handle Base Kit Town Sqr 2555801 (M962104-0020A)
- AMERICAN STANDARD Spray Assembly M953677-0750A (M953677-0750A)
- AMERICAN STANDARD Aerator Insert 1.5Gpm (M910271-0070A)
- AMERICAN STANDARD Index Kit, Monterrey (051211-0070A)
- AMERICAN STANDARD Front Escutcheon Panelf/Ac-Rp- (M964015-0020A)
- LONGWOOD 1/4 PARKCHESTER FAUCET WASHER (5955-A 1480-0127 71548)
- American Standard Faucet Repair and Maintenance