Shop All Kitchen Faucets
This Product is Discontinued
American Standard
Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (Discontinued)
Mfr # 4205104.075
Zoro # G6167874
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Stainless Steel
- Number of Handles 1
- Faucet Operation Manual
Product Information
- Brand American Standard
- MFR # 4205104.075
- Zoro # G6167874
- UPC # 012611351914
- Country of Origin Mexico
- Category Kitchen Faucets
Dimensions
Connection Size | 3/8" Compression |
Height | 8-1/8" |
Overall Height | 8-1/8" |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Spout Length | 6" |
Water Inlet Connection Size | 3/16" |
Spout Height | 6" |
Hose Length | 20" |
Description
Item Straight Kitchen Faucet
Restrictions
- This item has been restricted from sale in the following states: CO, MA, TX, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.