Shop All Faucet Repair and Maintenance
American Standard
Handle Screw Kit, Reliant 3
Mfr # M962496-0070A
Zoro # G3625307
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand American Standard
- Material Metal and Plastic
- Material of Construction Metal, Plastic
- Includes Hex Tool, Set Screw, Temp Indicator
Product Information
- Brand American Standard
- MFR # M962496-0070A
- Zoro # G3625307
- UPC # 012611405006
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Handles |
Fits Brand | American Standard |
Material | Metal and Plastic |
Material of Construction | Metal, Plastic |
Includes | Hex Tool, Set Screw, Temp Indicator |
For Use With Mfr. Model Number | 7298252.002, 7385000.002,, 7385000.295, 7385003.002, 7385003.295, 7385004.002, 7385004.295, 7385008.002, 7385008.295, 7385040.002, 7385040.295, 7385043.002, 7385043.295, 7385044.002, 7385044.295, 7385045.002, 7385045.295, 7385046.002, 7385046.295, 7385047.002, 7385047.295, 7385050.002 |
Item | Handle Screw Kit |
Type | Reliant 3 |
Description
Handle Screw Kit, For Use With Mfr. Model Number 7298252.002, 7385000.002,, 7385000.295, 7385003.002, 7385003.295, 7385004.002, 7385004.295, 7385008.002, 7385008.295, 7385040.002, 7385040.295, 7385043.002, 7385043.295, 7385044.002, 7385044.295, 7385045.002, 7385045.295, 7385046.002, 7385046.295, 7385047.002, 7385047.295, 7385050.002, Includes Hex Tool, Set Screw, Temp Indicator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N014018)
- LARSEN SUPPLY CO Sink Drain Kit (02-2067)
- ZORO SELECT 1" FNPT SS Cross (4381037850)
- GOURMETIER KDS322191BN 32" Drop-In Single Bowl 18-Gauge Kitchen Sink (1 Hole), (KDS322191BN)
- AMERICAN STANDARD Spray Hose (M922367-007150A)
- AMERICAN STANDARD Iris Metal Lvr Handle-Amarilis (035030-0020A)
- AMERICAN STANDARD Thermostatic Cartridge (A955585-0070A)
- AMERICAN STANDARD Mtg Nut, Black/White, For Selectronic (044912-0070A)
- AMERICAN STANDARD 5/8" Plastic Diverter, for item 4175.500.002 (042850-0070A)
- AMERICAN STANDARD Aerator M970019-0070A 1.2 Gpm (M970019-0070A)
- DEARBORN BRASS Faceplate, Standard, 3in, Chrome (4504-1)
- American Standard Faucet Repair and Maintenance