Shop All Plumbing Parts
American Standard
Handle, Metal
Mfr # 078524-0020A
Zoro # G5173366
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Metal
- For Use With Reliant + Faucets
- Tub and Shower Category Shower Handles
- Features Easy Installation
- Compliance ANSI/ASME
Product Information
- Brand American Standard
- MFR # 078524-0020A
- Zoro # G5173366
- UPC # 012611246173
- Country of Origin China
- Category Plumbing Parts
Details
Material of Construction | Metal |
For Use With | Reliant + Faucets |
Item | Z1320-C 8" Self Draining Encased Wall Hydrant |
Tub and Shower Category | Shower Handles |
Features | Easy Installation |
Compliance | ANSI/ASME |
Color | Chrome |
Includes Stem | No |
Includes Cartridge | No |
Includes Handle | Yes |
Includes Check Stop | No |
Includes Drain Stopper | No |
Includes Valve | No |
Includes Tub Spout | No |
ADA Compliance | Yes |
Includes Trim Plate | No |
Description
Tub and Shower Handle, ADA Compliance Yes, Faucet Handle Type Lever, For Use With Reliant+ Shower Faucets, Number of Handles 1, American Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24vDC (S211GF16NPFG9)
- LEGEND VALVE 3/4 NO LEAD PRESS x FNPT UNION (450-834P)
- NIBCO 3" NOM C Copper 45 Degree Elbow (606 3)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5-316)
- AMERICAN STANDARD Flushvalve Flapper, Silicone (738921-101.0070A)
- AMERICAN STANDARD Skirt/Adaptor Long Kit, Brass (012167-0020A)
- AMERICAN STANDARD Spacer Disk and Seal Kit (060343-0070A)
- AMERICAN STANDARD Supply Hose, Metal, For 38WF60, 38WF61 (A924162-0070A)
- AMERICAN STANDARD Handle, Metal (M962263-0070A)
- AMERICAN STANDARD Aqua Seal S/A Right Hand SS L/Loc (072991-0170A)
- RINNAI 39" Condensing Vent Ext. Piece, 2" (Qty 4 extensions, 4 fixing clips) (222712NPP)
- American Standard Plumbing Parts & Accessories