Shop All Faucet Repair and Maintenance
American Standard
Handle, Metal
Mfr # 060243-0020A
Zoro # G6124702
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand American Standard
- Material Metal
- Finish Chrome
- Material of Construction Metal
Product Information
- Brand American Standard
- MFR # 060243-0020A
- Zoro # G6124702
- UPC # 012611106880
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Handles |
Fits Brand | American Standard |
Material | Metal |
Finish | Chrome |
Material of Construction | Metal |
For Use With | Most Faucets |
Item | Handle |
For Use With Mfr. Model Number | 2021.6 |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand American Standard, For Use With Mfr. Model Number 2021.6, Faucet Handle Type Joystick, Finish Chrome, Use With Water Temp. Hot/Cold, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P814)
- AMERIMAX HOME PRODUCTS Drain Pipe Perf Flex 4Inx25Ft (51310)
- RHEEM Hi Limit (SP11806)
- RUVATI Extended Garbage Disposal Flange with Deep Basket Strainer for Kitchen Sinks - Stainless Steel (RVA1049ST)
- AMERICAN STANDARD Retrax Hose F/Soltura Spray (M920017-0020A)
- AMERICAN STANDARD Valve Seats, Cadet, PR (013274-0040A)
- AMERICAN STANDARD SerinBidet Fixt MtdLVb wPopup Dr (2064.401.002)
- AMERICAN STANDARD Plug Button, Plastic (M907260-0020A)
- AMERICAN STANDARD American Standard Cap, 1" x 2", Chrome (907468-0020A)
- AMERICAN STANDARD Lever Handle For Hampton Faucet, Chrome (013310-0020A)
- CHICAGO FAUCET Button, Air, Plastic, For Use with 204-4-Arm Handles (216-278JKNF)
- American Standard Faucet Repair and Maintenance