Shop All Nozzles, Spouts, & Sprayers
American Standard
Hand Spray And Hose, For Use w/2TGZ4
Mfr # M953667-0020A
Zoro # G0360437
product price: $32.19
/ea
$32.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54"L
- Type Faucet
- Fits Brand American Standard
- Material of Construction Plastic
- Material Plastic
Product Information
- Brand American Standard
- MFR # M953667-0020A
- Zoro # G0360437
- UPC # 012611310850
- Country of Origin China
- Category Nozzles, Spouts, & Sprayers
Dimensions
Size | 54"L |
Length (In.) | 54 |
Connection Size | 3/8 in |
Details
Type | Faucet |
Fits Brand | American Standard |
Material of Construction | Plastic |
Material | Plastic |
Sub-Category | Nozzles, Spouts and Sprayers |
Finish | Chrome |
Item | Hand Spray And Hose |
For Use With Mfr. Model Number | 4400641.002, 4114001.002, 4205001F15.002, 4205000.002, 4205000F15.002, 4205001.002, |
Includes | Hose and Hand Spray |
Connection Type | Compression |
Flow Rate | 1.2 gpm |
Description
Kitchen Sprayer, Includes Hose and Hand Spray, Flow Rate 1.2 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- CHICAGO FAUCET 8" Cover Plate, Center Hole, Brass Chrome Plated (240.628.21.1)
- MOEN 24" L, Traditional, Stainless Steel, Belfield 24" Grab Bar Oil Rubbed Bronze, Oil Rubbed Bronze (YG6424ORB)
- KOHLER Alteo Shower Trim With Push-Button Di (T45108-4-CP)
- AMERICAN STANDARD Hand Spray And Hose, For Use w/2TGX6 (M953670-0170A)
- GROHE Concetto Ohm Prep Sink H.Sp.Ex.Spray Us (31479001)
- THRIFCO PLUMBING 1/2 PLASTIC DRIVE NOZZLE (8430224)
- THRIFCO PLUMBING 10-Pattern Adjustable 36-57 inch Telescopic Water Wand (8430366)
- DIXON Hot Water Washdown Spray Nozzle, 1/2 in FNPT, 12.5 GPM, 150 psi, Brass, Black, Domestic (BWSG)
- THRIFCO PLUMBING Adjustable / 7-Pattern Back Trigger Nozzles Combo (8430406)
- RINSE QUIK White Spray with Adapter, WHITE spray with adapter (MR-427-4WH)
- American Standard Plumbing Parts & Accessories