Shop All Toilets
American Standard
H20Ption H2Optimum Siphonic Round Front, 1.1 gpf, Floor Mount, Round, White
Mfr # 288DA.114.020
Zoro # G0585717
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Gallons per Flush 1.1
- Material Vitreous China
Product Information
- Brand American Standard
- MFR # 288DA.114.020
- Zoro # G0585717
- UPC # 791556089617
- Country of Origin United States
- Category Toilets
Dimensions
Width | 15" |
Manufacturers Warranty Length | Limited Lifetime Warranty On Chinaware; Limited 5 yr. Warranty On All Mechanical Parts |
Depth | 26-3/4" |
Details
Item | H20Ption H2Optimum Siphonic Round Front |
Mounting Style | Floor |
Bowl Shape | Round |
Color | White |
Gallons per Flush | 1.1 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1-08; EPA Water Sense CALGreen; CEC; MaP Premium |
Green Environmental Attribute | EPA Water Sense |
Description
H20Ption H2Optimum Siphonic Round Front
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- ZORO SELECT 1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND11)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- LEGEND VALVE 8" BRASS COUNTERSUNK PLUG (302-632)
- AMERICAN STANDARD Con Select Fv, Bs, Base, 1.6 Gpf (606B.262.007)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3465001.020)
- AMERICAN STANDARD Madera Ada-1.28 Man Fv Systm, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2854.128.020)
- AMERICAN STANDARD VormaxHet Rhel 12"RLSeat ComboWh, 1.28 gpf, VorMax, Floor Mount, Elongated, White (238AA.104.020)
- AMERICAN STANDARD H20Ption H2Option Dual Flush RdFrt Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Round (2889.218.020)
- AMERICAN STANDARD Madera El-1.28 Man Fv System, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2858.128.020)
- DURAVIT One-Piece Toilet Starck 2 W.Mech., Siphon Jet, Elong., Het White (2133010005)
- American Standard Toilets