Shop All Toilets
American Standard
H20Ption H2Optimum Siphonic RdFrt Toilet, 1.28 gpf, Siphonic Dual Flush, Floor Mount, Round, White
Mfr # 3708.216.020
Zoro # G0585665
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Round
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Product Information
- Brand American Standard
- MFR # 3708.216.020
- Zoro # G0585665
- UPC # 033056751886
- Country of Origin United States
- Category Toilets
Dimensions
Width | 14" |
Manufacturers Warranty Length | Limited Lifetime Warranty On Chinaware; Limited 5 yr. Warranty On All Mechanical Parts |
Details
Item | H20Ption H2Optimum Siphonic RdFrt Toilet |
Mounting Style | Floor |
Bowl Shape | Round |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1-08; EPA Water Sense CALGreen; CEC; MaP Premium |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Siphonic Dual Flush |
Description
H20Ption H2Optimum Siphonic RdFrt Toilet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010824W)
- ZURN Lever Handle Single Hole Mount, Bathroom Faucet, Polished chrome (Z82200-XL)
- MILWAUKEE TOOL M18 1" SS Jaw (49-16-2652S)
- BONOMI 3" NPT Brass Spring Check Valve (100012LF-3)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3445J101.020)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (7DF10)
- AMERICAN STANDARD Cadet Pro Round Front 1.28 Gpf Toilet In, 1.28 gpf, Cadet Flushing System, Floor Mount, Round (215DA.104.222)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.004.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor with Back Outlet Mount, Elongated, White (3690001.020)
- AMERICAN STANDARD Toilet Bowl, 1.0/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3705216.020)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever (3814-RA-0)
- American Standard Toilets