Shop All Automatic Flush Valve Retrofit Kits
American Standard
Flush Valve Retrofit Kit, Toilet/Urinal
Mfr # SMGODIA.002
Zoro # G4780303
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Battery
- Brand and Series American Standard(R)
- For Use With Sloan(R) and Zurn(R) Flushometers
- Flush Mode Single Flush
- Gallons per Flush 0
Product Information
- Brand American Standard
- MFR # SMGODIA.002
- Zoro # G4780303
- UPC # 012611596506
- Country of Origin Taiwan, Province of China
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Depth | 8-3/8" |
Length | 4-7/8" |
Manufacturers Warranty Length | 5 yr |
Height | 5-1/2" |
Details
Basic Power Source | Battery |
Brand and Series | American Standard(R) |
For Use With | Sloan(R) and Zurn(R) Flushometers |
Flush Mode | Single Flush |
Gallons per Flush | 0 |
Mounting Type - Retrofit Kits | Side Mount |
Sensor Range | 8 in to 48 in |
Battery Life | 3 yr @ 3000 Flushes/Month |
Standards | ANSI A117.1 |
Mounting Position | Side |
Fixture Type | Toilet/Urinal |
Finish | Polished Chrome |
Item | Automatic Flush Valve Retrofit Kit |
Converts | Manual to Automatic |
Description
Automatic Flush Valve Retrofit Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 316/316L SS Coupling (3000300718)
- JONES STEPHENS Water Meter Key, 1/2" x 36" (M25136)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7050)
- IRONWERKS DESIGNS Brass 10 PK (BFC.3-8.10)
- ZURN Urinal Flushvalve, Sensor Operated, 125GPF (ZTR6203-ULF-HW)
- ZURN EZ Flush Sensor Retrofit Kit, Side Mount (ZERK-SM)
- ZURN Z1320-CXL-6 - Lead-Free Encased Wall Hydrant (Z1320-CXL-6)
- ZURN Flushvalve, Exposed, Top Spud, 1.0 gpf (Z6001AV-WS1)
- ZURN Flushvalve, AV Exposed Sensor (ZEMS6000PL)
- BESTCARE Flush Valve, Push Button, 1.2 to 1.6 gpf (WH2898-ADA-1.28)
- SLOAN Flush Valve Retrofit, Battery Life 6 yr. (3325410)
- American Standard Automatic Flush Valve Retrofit Kits