Shop All Toilet Repair Parts
American Standard
Flush Valve, Champion 4, Grey and Green
Mfr # 3280.040-0070A
Zoro # G3657175
$30.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Plastic and Rubber
- Type Flush Valve Assembly
- Size 4"
- Color Gray/Green
Product Information
- Brand American Standard
- MFR # 3280.040-0070A
- Zoro # G3657175
- UPC # 012611413728
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 4" |
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Plastic and Rubber |
Type | Flush Valve Assembly |
Color | Gray/Green |
Material of Construction | Plastic and Rubber |
Fixture Type | Toilets |
Color/Finish | Gray/Green |
For Use With | American Standard Champion Toilet |
Includes | Flush Valve Assembly and Mounting Hardware |
Item | Flush Valves |
For Use With Mfr. Model Number | 4226014.020, 4226504.020, 4226604.020, 4226704.020, 4226804.020, |
Sub-Category | Flappers, Valves and Sensors |
Description
Flush Valves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Holder For Sliding Rail Starli (07659000)
- BRONDELL SimpleSpa Thinline Dual Nozzle Bidet Attachment (SS-250)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T4BND03)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (204-AC1238)
- AMERICAN STANDARD Couplig Kit, Tank to Bowl, Brass and Rubbr (047158-0070A)
- AMERICAN STANDARD Urinal PWRX Solenoid and Piston Assembly, Flush Valves (M964947-0070A)
- AMERICAN STANDARD Locking Tank Cover, 20-1/2" x 9", White (735133-401.020)
- AMERICAN STANDARD Flush Tower Gasket Friction Washer, Locknut, Float&Seal (7381551-401.0070A)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, Satin Nickel (7381232-200.2950A)
- AMERICAN STANDARD Trip Lever, Toilet (738473-0020A)
- JONES STEPHENS Closet Flange Extension Kit, Gasket (C88500)
- American Standard Toilet Repair Parts