Shop All Toilet Repair Parts
American Standard
Evolution2 Tank Cover White
Mfr # 735131-400.020
Zoro # G8399811
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Vitreous China
- Size 8 in x 18 in x 2 in
- Color White
- Finish Unfinished
Product Information
- Brand American Standard
- MFR # 735131-400.020
- Zoro # G8399811
- UPC # 033056820001
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Size | 8 in x 18 in x 2 in |
Details
Fits Brand | American Standard |
Material | Vitreous China |
Color | White |
Finish | Unfinished |
For Use With | Toilets |
Sub-Category | Tank Covers |
Item | Toilet Evolution2 Tank Cover White |
Accessory Type | Tank Cover |
Description
Tank Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Intermodal Tank Adapter, 3" BSPP x 3" NPT (3030RDSSAP)
- KOHLER Mastershower 60" Metal Shower Hose (9514-SN)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Brass (EV8412)
- NEWPORT BRASS Air Gap, Reverse Osmosis in Flat Black (6-027/56)
- AMERICAN STANDARD Silicone Flapper (7381424-100.0070A)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, Bronze (7381231-200.2240A)
- AMERICAN STANDARD Gasket, Rubber, Blue, Unfinished (7301111-0070AP)
- AMERICAN STANDARD Tank Lid, Vormax - White (735216-400.020)
- AMERICAN STANDARD Univer Flush Valve For 7381146 (7381294-400.0070A)
- AMERICAN STANDARD Pump Coupling (047186-0070A)
- KORKY Flush Vlv Kt, Plastic, Rubber, SS, Black/Red (5030BP)
- American Standard Toilet Repair Parts