Shop All Faucet Repair and Maintenance
American Standard
Escutcheon Cadet Wall Mt Bath
Mfr # 013275-0020A
Zoro # G8377691
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Fits Brand American Standard
- Finish Polished chrome
- Material of Construction Brass
- For Use With American Standard Cadet 1801-1805 Series Bath and Shower Faucets
Product Information
- Brand American Standard
- MFR # 013275-0020A
- Zoro # G8377691
- UPC # 012611111167
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Escutcheons & Flanges |
Fits Brand | American Standard |
Finish | Polished chrome |
Material of Construction | Brass |
For Use With | American Standard Cadet 1801-1805 Series Bath and Shower Faucets |
Item | Escutcheon For Cadet Wall Mt Bath |
Description
Escutcheon Cadet Wall Mt Bath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- TOTO Pp Battery Case For Tey1Dnc42 Lloyd Urin (THU3005)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 1/4" MNPT (ZUSA-TF-PTC-223)
- NEWPORT BRASS Single Handle Kitchen Faucet in Oil Rubbed Bronze (940/10B)
- AMERICAN STANDARD Transfer Rod Assembly-Rp- M962902-0020A (M962902-0020A)
- AMERICAN STANDARD Vacuum Breaker Repair Kit For Stainless Steel Faucet (M961107-0020A)
- AMERICAN STANDARD Valve Rebuild Kit (066288-0070A)
- AMERICAN STANDARD Speed Connect Cable, American Standard (M952430-0070A)
- AMERICAN STANDARD Stop Screwdriver-Built In In One Onlyin (051122-0010A)
- AMERICAN STANDARD DC Power Supply, Lithium, CR-P2 (PK00.CRP)
- T&S BRASS Spray Valve Handle (001120-45)
- American Standard Faucet Repair and Maintenance