Shop All Drain Components
American Standard
Dual Handle 8" Mount, 3 Hole Townsend WdSprd w/Sc Drin-Low Sp
Mfr # 7353.841.278
Zoro # G8400520
product price: $429.65
/ea
Free Shipping & Returns
$429.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Mounting Type Triple Hole Mount
- ADA Compliant Yes
Product Information
- Brand American Standard
- MFR # 7353.841.278
- Zoro # G8400520
- UPC # 012611581144
- Country of Origin Mexico
- Category Drain Components
Details
Item | Townsend WdSprd w/Sc Drin-Low Sp |
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" |
Number of Holes | 3 |
Mounting Type | Triple Hole Mount |
ADA Compliant | Yes |
Handle Type | Metal Lever |
Number of Handles | 2 |
Finish | Legacy Bronze |
Flow Rate | 1.2 gpm |
Material | Brass |
Description
Townsend WdSprd w/Sc Drin-Low Sp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT x BSPT (ZUSA-PF-7989)
- ANVIL 1" x 1" x 1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300037207)
- T&S BRASS B-0969-Rk01 Disc Seal (015421-45)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-MSFF-38)
- AMERICAN STANDARD Stopper Kit, Metal Sc Drain (M962544-2950A)
- AMERICAN STANDARD Drain Assembly, Brass (M952425-0020A)
- AMERICAN STANDARD Hert Drain 1-1/4In.Tp R2532 (2411.015.002)
- AMERICAN STANDARD Drain, Metal (M953450-0020A)
- AMERICAN STANDARD Drain Plastic Assembly (M952410-0020A)
- AMERICAN STANDARD Stopper Kit, Metal Sc Drain (M962544-0020A)
- STRUCTRON Spade 16 in. Drain Spade Safety (49752)
- American Standard Drain Components