Shop All Drain Components
American Standard
Dual Handle 8" Mount, 3 Hole Colony Pro WideSprd w/Metal Drin
Mfr # 7075.800.278
Zoro # G8397912
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Mounting Type Triple Hole Mount
- ADA Compliant Yes
Product Information
- Brand American Standard
- MFR # 7075.800.278
- Zoro # G8397912
- UPC # 012611586064
- Country of Origin Mexico
- Category Drain Components
Details
Item | Colony Pro WideSprd w/Metal Drin |
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" |
Number of Holes | 3 |
Mounting Type | Triple Hole Mount |
ADA Compliant | Yes |
Handle Type | Metal Lever |
Number of Handles | 2 |
Finish | Legacy Bronze |
Flow Rate | 1.2 gpm |
Material | metal |
Description
Colony Pro WideSprd w/Metal Drin
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLESS NO-FLUSH URINAL Drain Sealing Liquid, 1 Qt (1514)
- ZORO SELECT CPVC Flange, Schedule 80, 4" Pipe Size, Socket (9854-040)
- ZORO SELECT 1/2" FNPT Galvanized Union (1LBT1)
- NIBCO 3/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/4)
- AMERICAN STANDARD Stopper Kit, Metal Sc Drain (M962544-2950A)
- AMERICAN STANDARD Drain, Metal (M953450-0020A)
- AMERICAN STANDARD Hert Drain 1-1/4In.Tp R2532 (2411.015.002)
- AMERICAN STANDARD Drain Plastic Assembly (M952410-2950A)
- AMERICAN STANDARD Metal Drain Assembly (M953465-0020A)
- AMERICAN STANDARD Drain Plastic Assembly (M952410-0020A)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (1CNW6)
- American Standard Drain Components