Shop All Bathroom Sink Faucets
American Standard
Dual Handle 6" to 12" Mount, 3 Hole Studio S Widespread W/ Lvr Ch, Polished chrome
Mfr # 7105.801.002
Zoro # G8399190
product price: $322.40
/ea
Free Shipping & Returns
$322.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 6" to 12"
- Number of Holes 3
- Mounting Type Triple Hole Mount
- ADA Compliant Yes
Product Information
- Brand American Standard
- MFR # 7105.801.002
- Zoro # G8399190
- UPC # 012611597947
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 6" to 12" |
Number of Holes | 3 |
Mounting Type | Triple Hole Mount |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Metal Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Item | Studio S Widespread W/ Lvr Ch |
Material | Metal, Stainless Steel, Cast Brass |
Description
Studio S Widespread W/ Lvr Ch
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Brass 90 Degree Elbow (ELB30-1/16)
- CHAMPION COOLER Float Valve Doe, MCP44/MCP59 (73049)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- DURA FAUCET RV HAND HELD SHOWER WAND - BLACK (DF-SA135-BK)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075005.295)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385000.002)
- AMERICAN STANDARD Floor Mount Of Tub Filler Chr Chrome (2764.951.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7500170.002)
- AMERICAN STANDARD Faucet Lav 2Hndl Ch Amst (9091201.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755205.002)
- KOHLER Manual Single Hole Mount, Low Arc Bathroom Faucet (K-10860-4-CP)
- American Standard Bathroom Sink Faucets & Accessories