Shop All Bathroom Sink Faucets
American Standard
Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome
Mfr # 7500175.002
Zoro # G5024442
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- ADA Compliant Yes
Product Information
- Brand American Standard
- MFR # 7500175.002
- Zoro # G5024442
- UPC # 012611464256
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Height | 10-3/4" |
Manufacturers Warranty Length | 5 yr Commercial |
Overall Height | 10-3/4" |
Connection Size | 1/2" NPSM |
Spout Length | 5 in |
Spout Height | 6 3/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Gooseneck Kitchen/Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1616)
- MOEN Side_Spray_Kit (44031)
- LEGEND VALVE 1/4"-3/4" CROSS HANDLE (104-451)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-VS)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7500170.002)
- AMERICAN STANDARD Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Polished Nickel (7353.801.013)
- AMERICAN STANDARD Lever Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064152.002)
- AMERICAN STANDARD Dual Handle 8" Mount, 3 Hole Edgemere 8" Widespread Ch, Polished chrome (7018.801.002)
- AMERICAN STANDARD Dual-Handle 6" to 10" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8354112.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B105.002)
- ELKAY Wristblade Handle 8" Mount, 3 Hole Faucet, Sensor Lavatory Deck Mount, Chrome (LK800GN04T6)
- American Standard Bathroom Sink Faucets